1 in. Stainless Steel Full Port Threaded x Socket Weld 1000# Ball Valve
Contractor Series 1 in. Stainless Steel Full Port Threaded x Socket Weld 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351 CF8M, ASTM A-276 316
- Collection:
- Contractor Series
- End Connection 1:
- Threaded
- End Connection 2:
- Socket Weld
- End Connections:
- Threaded x Socket Weld
- Handle Length (in):
- 5-3/25 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Locking Lever
- Height:
- 2-77/100 in
- Length:
- 3-7/20 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2.29 lb