3/4 in. Stainless Steel Reduced Port Threaded 900# Ball Valve
W21 Series 3/4 in. Stainless Steel Reduced Port Threaded 900# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM A-351 Grade CF8M, ASTM A-666
- Clean Bagged:
- No
- Collection:
- W21 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 3-7/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 900#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Operator:
- Locking Oval Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.81 lb