12 qt All Purpose Cleaner

Part #W63635  |  Item #7482790  |  Manufacturer Part #63635

Size:

12 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleaner, degreaser and deodorizer
  • Industrial strength, heavy duty cleaner
  • Quickly penetrates and removes dirt, grease, oil films, fingerprints, crayon, ink, pencil marks, smoke film, etc.
  • Fortified with butyl and pine oil
  • Ready to use

Documents

Specifications

Application: [Aluminum, Carpet, Painted Surface]

CARB OTC LEED Compliant: No

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Citrus

SCAQMD Compliant: No

Size: 12 qt