6 x 3/4 in. Milford Type Hanger 25 Pack
6 x 3/4 in. Milford Type Hanger 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Milford hanger is used to suspend copper tubing from floor joists and is used in horizontal applications
- Our copper plated Milford is the only Milford hanger with the patented keyholes, the keyhole allows for faster installation
Documents
Specifications
- Coating:
- Copper Plated
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 18 ga
- Length:
- 6 in
- Material:
- Low Carbon Steel
- Package Quantity:
- Pack of 25
- Product Type:
- Milford Hanger
- UL Listed:
- No