4 in. x 2 ft. Foam Pipe Insulation
4 in. x 2 ft. Foam Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 4-1/2 in
- FM Approved:
- No
- Length:
- 2 ft
- Material:
- Foam
- Size:
- 4-1/2 in x 25-1/2 in
- UL Listed:
- No