1-1/2 in. Schedule 40 PVC Pipe Lift and Turn 2-Hole Bath Waste Half Kit in Polished Chrome

You last purchased this on
 
Watco

1-1/2 in. Schedule 40 PVC Pipe Lift and Turn 2-Hole Bath Waste Half Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

1-1/2 in. Schedule 40 PVC Pipe Lift and Turn 2-Hole Bath Waste Half Kit in Polished Chrome

  • Fast #
  • Part #W601LTPVCCP2H
  • Item #4481336
  • Manufacturer Part #601-LT-PVC-CP-2H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/4 in
IAPMO Listed -:
No
Schedule Class:
40