1-1/2 x 1-1/2 in. ABS Hub
1-1/2 x 1-1/2 in. ABS Hub
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Color Finish Name:
- Antique Brass
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Schedule Class:
- 40