Plastic Lift & Turn Drain in Oil Rubbed Bronze
601 Series Plastic Lift & Turn Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Metal strainer body, 1.25" deep
- Theft resistant stopper
- Designed for heavy duty use in hotels, motels, and rental property
- Replaceable, drip-proof Buna-N-Seal
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- 601 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Schedule Class:
- 40
- Strainer Body:
- Metal
- Thread Type:
- Coarse