Plastic Lift & Turn Drain in Chrome Plated
Model 615 Plastic Lift & Turn Drain in Chrome Plated
Frequently Purchased Together
Product Details
- Replaceable, drip-proof Buna-N-seal
- Theft-resistant stopper
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- Model 615
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Schedule Class:
- 40