Innovator Cable in Polished Chrome

You last purchased this on
 
Watco

970 Series Innovator Cable in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

970 Series Innovator Cable in Polished Chrome

  • Fast #
  • Part #W981CAABSCP
  • Item #4531741
  • Manufacturer Part #981-CA-ABS-CP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2005
CSA Certified:
CSA B125.2-05
Cable Length (ft):
2 ft
Collection:
970 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
IAPMO Listed -:
Yes
Material Type:
ABS
Tub Depth:
34 in