16 in. Plastic Push-Pull Drain in Brushed Nickel
Innovator® 590 16 in. Plastic Push-Pull Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eliminates leaks due to loose overflow attachment
- Eliminates dual inventory of one- and two-hole overflow plates; saves time on installation
- Eliminates all screws
Documents
Specifications
- ANSI:
- ANSI 14 2007
- ASME:
- ASME A112.18.2 2005
- ASTM:
- ASTM F-409 2002
- CSA Certified:
- CSA B125.2 2005
- Collection:
- Innovator® 590
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Thread Type:
- Coarse
- Tub Depth:
- 16 in