Innovator® 900 Series 14 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze

Part #W900LTSF0BZ  |  Item #2908141  |  Manufacturer Part #900LTSF0BZ

$25.73 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Overflow plate and stopper assembly only
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

Collection: Innovator® 900 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

End Connection 1: NPSM

End Connection 2: NPSM

End Connections: NPSM

Strainer Body: Metal

Thread Type: Coarse

Tub Depth: 14 in