Innovator® 900 Series Plastic Toe-Tap Drain in Brushed Bronze

Part #W901PPPVCBB  |  Item #4512416  |  Manufacturer Part #901-PP-PVC-BB

$70.27 EACH
(Pricing is for Brushed Bronze)

Color/Finish: Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2-2005

Collection: Innovator® 900 Series

Color Finish: Brushed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

IAPMO Listed: No

Material Type: PVC

NSF Certified: No

Schedule Class: 40

Thread Type: Coarse