Innovator® 900 Series Plastic Toe-Tap Drain in Oil Rubbed Bronze

Part #W901PPPVCBZ  |  Item #2168387  |  Manufacturer Part #901-PP-PVC-BZ

$64.49 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

CSA Certified: CSA B125.2-2005

Collection: Innovator® 900 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Drain Body Material Type: PVC

Thread Type: Coarse