Plastic Push-Pull Drain in Polished Brass
Innovator® 901 Series Plastic Push-Pull Drain in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eliminates need for separate overflow test plug
- Eliminates leaks due to loose overflow attachment
- Eliminates all screws
- Eliminates dual inventory of one- and two-hole overflow plates
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Innovator® 901 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Thread Type:
- Coarse