Innovator® Brass Lift and Turn Waste and Overflow Kit in Polished Chrome

Part #W591LTBRSCPU  |  Item #5078726  |  Manufacturer Part #591-LT-BRS-CP-U

$143.45 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Innovator®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

IAPMO Listed: No