14 in. Plastic Lift & Turn Drain in Brushed Nickel

You last purchased this on
 
Watco

Innovator® Flex Series 14 in. Plastic Lift & Turn Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Innovator® Flex Series 14 in. Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #W900LTSF0BN
  • Item #7013174
  • Manufacturer Part #900-LTSF-0-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Collection:
Innovator® Flex Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
IAPMO Listed -:
Yes
Schedule Class:
40
Strainer Body:
Metal
Thread Type:
Coarse
Tub Depth:
14 in