Plastic Push-Pull Drain in Chrome Plated
Plastic Push-Pull Drain in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed with a direct drain layout which can be easier and faster to install
- All joints are factory sealed and tested no solvent weld
- Eliminates four Schedule 40 solvent-weld field joints resulting in significant installed-cost savings
- Eliminates the scrap that results from cutting and fitting and the need to provide extra pipe or sanitary tee
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Flexible
- Connection Type:
- NPSM
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in - 11-1/2 in
- IAPMO Listed -:
- Yes