Trim Kit in Polished Chrome
Presflo® Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass
- Drain Size: 1.49 in ID
- Color/Finish: Polished Chrome
- No need to remove the old strainer body
- Strainer body cover glues to old strainer body with supplied silicone
- 2.87 in OD Flange
Specifications
- Collection:
- Presflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-49/100 in