Tub Closure in Polished Chrome
Presflo® Tub Closure in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Presflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-9/25 in
- IAPMO Listed -:
- No
- Product Type:
- Tub Closure
- Trim Ring:
- No