Tub Trim Kit in Polished Chrome
Presflo® Tub Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Presflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 2-11/100 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 2-11/100 in x 16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Trim Ring:
- No