1-1/4 in. Theft- Resistent Brass Stopper Tub Trim Kit Brushed Nickel
Push Pull® 1-1/4 in. Theft- Resistent Brass Stopper Tub Trim Kit Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal strainer body, 1.25" deep
- Designed for heavy-duty use in hotels, motels and rental properties
- Theft-resistant brass stopper
- Adapter bar for changing from 2 to 1 hole overflow plate
- Replaceable, drip-proof Buna-N-seal
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Push Pull®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4 in
- Diameter:
- 3-3/8 in
- Material:
- Brass, Plastic
- Product Type:
- Push Pull Trim Kit
- Trim Ring:
- No