2-19/50 in Brass and Rubber Stopper in Brushed Nickel
Push Pull® 2-19/50 in Brass and Rubber Stopper in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Push Pull®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass, Rubber
- NSF Certified:
- No
- Product Type:
- Stopper
- WaterSense Labeled:
- No