Plastic Push-Pull Drain in Biscuit
Push Pull® Plastic Push-Pull Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2 2005
- Collection:
- Push Pull®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed -:
- No
- Material Type:
- PVC
- Schedule Class:
- 40