Tub Closure in Polished Chrome
Push Pull® Tub Closure in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Push Pull®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Metal
- IAPMO Listed -:
- No