16 in. Plastic Trip Lever Drain in Polished Chrome
Quick Adjust® 16 in. Plastic Trip Lever Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-409 2002
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B181.1, CSA B181.2
- Collection:
- Quick Adjust®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- ABS
- NSF:
- NSF 14 2007
- NSF Certified:
- Yes
- Thread Type:
- Coarse
- Tub Depth:
- 16 in
- Weight:
- 1.90 lb