16 in. Plastic Trip Lever Drain in Polished Chrome
Quick Adjust® 16 in. Plastic Trip Lever Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal strainer body for cast iron or plastic tubs
- Retainer plate for overflow elbow
- Designed for heavy duty use in hotels, motels, and rental property
- Removable tailpiece and O-ring seal
- Quick adjust has scale label on the overflow pipe
Documents
Specifications
- ANSI:
- ANSI 14-2007
- ASTM:
- ASTM F-409-2002
- CSA Certified:
- CSA B181.1
- Collection:
- Quick Adjust®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Height:
- 16 in
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Thread Type:
- Coarse
- Tub Depth:
- 16 in