Innovator Trim Kit in Wrought Iron

You last purchased this on
 
Watco

QuickTrim® Innovator Trim Kit in Wrought Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

QuickTrim® Innovator Trim Kit in Wrought Iron

  • Fast #
  • Part #W939290WIC
  • Item #8121999
  • Manufacturer Part #939290-WI-C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wrought Iron Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quickly and easily replace a damaged strainer body
  • Cover is thinner than a standard strainer body (.03 in) and will not create a water dam
  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Eliminates the labor required to remove and replace the strainer body
  • The O-ring seal is all that is required; no silicone, plumber’s putty, or epoxy is needed
  • Eliminates destroying the integrity of your test when removing a strainer body
  • Looks just as good as the original strainer body
  • No tools needed
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
QuickTrim®
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Material:
Brass, Zinc
Product Type:
Push Pull Trim Kit