11-1/2 in. Plastic Toe-Tap Drain in Brushed Nickel

You last purchased this on
 
Watco

QuickTrim® 11-1/2 in. Plastic Toe-Tap Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

QuickTrim® 11-1/2 in. Plastic Toe-Tap Drain in Brushed Nickel

  • Fast #
  • Part #W68290BN
  • Item #4717936
  • Manufacturer Part #68290-BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
QuickTrim®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Body Material:
Plastic
IAPMO Listed -:
No
Product Type:
Waste and Overflow
Thread Size:
1-1/2 in
Thread Type:
Threaded
Tub Depth:
11-1/2 in