Stainless Steel Push Pull Trim Kit in Polished Chrome
QuickTrim® Stainless Steel Push Pull Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Install on the rough-in to upgrade finish without removing strainer body
- For use with lift and turn, Push Pull®, and foot actuated stoppers
- No reduction in flow rate
- Sturdy stainless steel looks as good as the original strainer body
- Produces very little additional height or inside-diameter reduction
- Uses an O-ring for a tight, snug fit (one for brass strainer bodies and one for zinc strainer bodies)
- Eliminates destroying the integrity of your test
- Eliminates labor required to remove and replace the strainer body
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 01016, 11492
- Collection:
- QuickTrim®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Stainless Steel
- Product Type:
- Push Pull Trim Kit
- Weight:
- 0.7 lb