10 gpm Water Softener

Part #WBT321  |  Item #7528846  |  Manufacturer Part #BT32-1

Call for Pricing

Flow Rate:

10 gpm

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Capacity: 12 lb

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 10 gpm

NSF Certified: No