EverHot® 1.8 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel - PVD

Part #WWILVH500HCSN  |  Item #1241856  |  Manufacturer Part #WI-LVH500HC-SN

Call for Pricing EACH

Color/Finish: Satin Nickel - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Faucet spouts insulated to protect from scalding
  • Most designs are available with air-gap modules for use with reverse osmosis systems
  • Feature continuous flow levers that lock into place for easy filling of large pitchers or pots

Lead Law Compliant

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: EverHot®

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Deck Plate Included: No

Dispenser Only: No

Dispenser Type: Hot and Cold

Faucet Height: 9-1/4 in

Faucet Mount: Deck Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Maximum Pressure: 75 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Scald Guard: No

Spout Height: 6-1/4 in

Spout Reach: 6-3/4 in

Spout Type: High Arc

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No