2.5 gpm CCN Hand Shower with 60 Hose 6-Settings with Massage in White and Grey
2.5 gpm CCN Hand Shower with 60 Hose 6-Settings with Massage in White and Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes bracket and 60" hose
- Equipped with OptiFLOW® technology to improve water force while conserving water.
- Massage showerhead with 6 settings
- Spray Settings include: Full Body, Full Body + Massage, PowerSpray™, Pulsating Massage, Slow Massage, and Water Saving Trickle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Grey
- Depth:
- 3-1/6 in
- Diameter:
- 3-7/16 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-7/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Grip
- Length:
- 8-7/8 in
- Material Type:
- ABS
- Origin:
- Global
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Center, Trickle, Slow Massaging Pulse, Fast Massage, Pulse, Massage
- WaterSense Labeled:
- No
- Width:
- 3-7/16 in