Single Knob Handle Deck Mount Service Faucet in Polished Chrome
Single Knob Handle Deck Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet has exterior brass casing and interior lining of inert polypropylene
- Pure water comes in contact only with inert plastic
- Application: Deck mounted faucet for distilled, deionized or reverse osmosis water
- Handle: White nylon knurled handle with color-coded index disc
- Brass valve stem and bonnet with inert elastomer diaphragm
- Valve has manual on?/?off control
- Valve unit: Diaphragm-type valve
- Valve body: Forged brass
- Inlet: 3/8" IPS male shank with 3/8" OD tube end
- Riser: 6" rigid brass riser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Plastic
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 6 in
- Spout Type:
- High Arc
- Vandal Resistant:
- No
- WaterSense Labeled:
- No