1 in. MNPT Straight PVC 90 Degree Elbow Assembly
WS1 Series 1 in. MNPT Straight PVC 90 Degree Elbow Assembly
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Collection:
- WS1 Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Type:
- WCVCV3007