1/2 in. Mini Outlet Box for Iron Pipe/Cont. Pack
1/2 in. Mini Outlet Box for Iron Pipe/Cont. Pack
Frequently Purchased Together
Product Details
- Preloaded nails provide a strong rigid mount
- Nails are reversible and box can be mounted to left or right-hand stud bay
- Provides a recessed valve installation allowing appliances to be closer to the wall
- Molded side support brackets support box to stud bay
- Test plug provided for testing of valve assembly
- Round trim ring fits mini ice maker box and accommodates up to 1 inch sheet rock
- Valves are CSA listed
- Two valve options 1/2 inch iron pipe and 1/2 inch CSST tubing
- Faceplate unassembled in contractor packs
Specifications
- ANSI:
- ANSI Z21
- Application:
- Commercial, Industrial, Residential
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 9.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- Drain Opening:
- 1/2 in
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- Material:
- Resin
- Maximum Temperature:
- 700
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 4-3/4 in x 4-3/4 in x 2-3/8 in
- Product Type:
- Outlet Box
- Supply Box Type:
- Gas
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 1 lb
- Width:
- 19 in