1 in. Polybutylene and CPVC Pipe Insulation Clamp
1 in. Polybutylene and CPVC Pipe Insulation Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Supports piping in wooden studs; fits 1-3/8 in. hole
- Reduces noise from piping expansion and contraction
- Plastic pipe insulator; compatible with all CTS (copper tube size) tubing
- Supports all CTS tubing
- Fits 1-3/8 in. hole
- Corrosion resistant
- Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
Documents
Specifications
- Application:
- CPVC, Copper Tubing, PEX Tubing, Polybutylene Tubing
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Material:
- Plastic
- Material Type:
- CPVC, Polybutylene
- Temperature Rating:
- 160
- UL Listed:
- No
- Width:
- 1-1/2 in