1 in. Polybutylene Pipe Clamp
1 in. Polybutylene Pipe Clamp
Frequently Purchased Together
Product Details
- Isolates CPVC and other piping from wood
- Reduces noise from tubing expansion and contraction
- Plastic 2-hole pipe clamp for all CTS (Copper tube size) tubing
- Fits CTS Copper, CPVC and PEX tubing
- Each clamp fits two sizes of pipe
- Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
Specifications
- Application:
- CPVC Tubing, Copper Tubing, PEX Tubing, Polybutylene Tubing
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polybutylene
- Product Type:
- Pipe Clamp
- Temperature Range:
- 0 to 160 Deg F (-18 to 71 Deg C)
- UL Listed:
- No
- cUPC Certified:
- Yes