14-1/2 x 1-1/4 - 3 in. Copper Base Roof Flashing
14-1/2 x 1-1/4 - 3 in. Copper Base Roof Flashing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elastomer collar; heat tested to 180°F (82°C)
- Fits any roof pitch to 45 degrees; approved for type “B” (gas) installations
- Multi-size roof flashing; available with a flexible-plastic, hard-plastic, aluminum, copper, or galvanized-steel base
- Limited lifetime warranty for the life of the current roof system
- Performance tested for ultraviolet, ozone, and weather resistance; do not use petroleum-base mastics, sealing compounds, or paints on collar portion of all flashings, on all hard base, flexible or rain collars
- Choose from models that fit 3- and 4-inch vent pipe or 1-1/4-, 1-1/2-, 2-, and 3-inch vent pipe; available with a variety of different base sizes
Documents
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Size 4:
- 3 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in x 2 in x 3 in
- Height:
- 2 in
- Length:
- 14 in
- Material:
- Copper
- Pipe Diameter:
- 3 in
- PipeTubing Size:
- 3 in
- Roof Flashing Material:
- Copper
- Roof Flashing Size:
- 14-1/2 in x 10-3/4 in
- Temperature Rating:
- 180
- Weight:
- 1 lb
- Width:
- 10 in