2 in. Rubber Roof Flashing

You last purchased this on
 
Water-Tite

2 in. Rubber Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

2 in. Rubber Roof Flashing

  • Fast #
  • Part #I81730
  • Item #3520744
  • Manufacturer Part #81730
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eliminates the need for a mastic or caulking type messy repair job
  • Can be used to instantly repair a leak during a wet period, until the flashing can be replaced at a later time
  • Can be used to repair the elastomer sealing collar on all types of residential "no caulk" roof vent flashings quickly and easily
  • Economical solution with a limited lifetime warranty
  • Individual sizes and multi-size adjustable models available
  • Better appearance than a mastic repair job, which means a more satisfied customer
  • Fully tested for ultraviolet, ozone and weather resistance
  • Large size covers the entire existing elastomer collar
  • Requires Certification

Documents


Specifications

GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Elastomer
Pipe Diameter:
2 in
Roof Flashing Material:
Rubber
Roof Flashing Material Type:
Elastomer
Weight:
0.154 lb
Width:
4 in