6-1/4 in. Rubber 9-1/4 in. Roof Flashing
6-1/4 in. Rubber 9-1/4 in. Roof Flashing
Frequently Purchased Together
Product Details
- Durable, flexible rubber cone with corrosion-resistant 16-1/2-in-diameter aluminum base ring; clearly marked pipe diameters ensure an accurate fit
- Pleated cone adjusts to any roof pitch; UV- and ozone-resistant EPDM rubber won’t crack
- Multi-size roof flashing; one-piece construction for easy installation
- Continuous service temperature range of -65°F (-54°C) to 250°F (121°C); do not use petroleum-base mastics, sealing compounds, or paints on collar portion of all flashings, on all hard base, flexible or rain collars
- Comes in 8 multi-size models-each model is adjustable to fit several pipe diameters
Specifications
- Color:
- White
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 6-1/4 in
- Fitting Sizes:
- 3 in x 6-1/4 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material Type:
- Elastomer
- Pipe Diameter:
- 6-1/4 in
- PipeTubing Size:
- 3 in
- Roof Flashing Material:
- Rubber
- Roof Flashing Material Type:
- EPDM
- Roof Flashing Size:
- 9-1/4 in
- Temperature Range:
- -65 to 250 Deg F
- Width:
- 9 in