3 in. Plastic ABS Closet Flange
3 in. Plastic ABS Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 45-degree angle allows closet flange to fit in tight spaces
- Designed for easy alignment of bolts and screws
- Fits 3- and 4-inch Schedule 40 DWV (drain, waste, and vent) pipe
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flange Type:
- Closet
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS