4 in. PVC Push & Repair Closet Flange
Push 'N Repair® 4 in. PVC Push & Repair Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seals the entire length of the tailpiece extension
- Can be cut to desired length
- One-piece construction/gasket permanently attached to hub of flange
- Pre-lubricated gasket
- Full 3 Inch of flow, no obstructions of bolts
- Easy push-in installation
- No bolts to tighten
- Available in PVC or ABS
- Fits 4 Inch PVC, DWV, No-hub-service weight and extra heavy cast iron
Specifications
- Collection:
- Push 'N Repair®
- Diameter:
- 7 in
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No
- Weight:
- 1 lb
- Width:
- 9 in