4 in. Aluminum 16 x 12 in. Roof Flashing

You last purchased this on
 
Water-Tite

4N1® 4 in. Aluminum 16 x 12 in. Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

4N1® 4 in. Aluminum 16 x 12 in. Roof Flashing

  • Fast #
  • Part #I81716
  • Item #9564237
  • Manufacturer Part #81716
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Elastomer collar; heat tested to 180°F (82°C)
  • Fits any roof pitch to 45 degrees; approved for type “B” (gas) installations
  • Multi-size roof flashing; available with a flexible-plastic, hard-plastic, aluminum, copper, or galvanized-steel base
  • Limited lifetime warranty for the life of the current roof system
  • Performance tested for ultraviolet, ozone, and weather resistance; do not use petroleum-base mastics, sealing compounds, or paints on collar portion of all flashings, on all hard base, flexible or rain collars
  • Choose from models that fit 3- and 4-in vent pipe or 1-1/4, 1-1/2, 2, and 3 in vent pipe; available with a variety of different base sizes
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
4N1®
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
GSA Approved:
No
Heat Rating:
180 °F
Height:
2-1/4 in
IAPMO Listed -:
Yes
Length:
16 in
Material Type:
Elastomer
Pipe Diameter:
4 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
16 in x 12 in
Width:
12 in