Brass Valve in Brass

You last purchased this on
 
Water-Tite

Brass Valve in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

Brass Valve in Brass

  • Fast #
  • Part #I88401
  • Item #3867261
  • Manufacturer Part #88401
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Choose from quarter-turn, single-lever, or domestic adapter valve models; long shank valve extension (no valve) is also available
  • Quarter-turn valves have either red or blue handles (to distinguish hot and cold)
  • Brass valve or shank valve extension for washing machine outlet boxes; 3/4-inch hose bibb connection
  • Complies with ASME A112.18.1
  • Compatible with Guy Gray products
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
Box Material:
Brass
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
NSF Certified:
No
Product Type:
Outlet Box Valve
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
Valve Size:
1/2 in
Water Hammer Arrestor Included:
No