Ice Maker Sweat Supply Box

You last purchased this on
 
Water-Tite

Ice Maker Sweat Supply Box

  • Fast #
  • Part #I88372
  • Item #4583162
  • Manufacturer Part #88372
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

Ice Maker Sweat Supply Box

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nails are reversible and box can be mounted to left or right-hand stud bay
  • Round trim ring faceplate accommodates up to 1 Inch drywall
  • Preloaded nails provide a strong rigid mount
  • Valve options copper, CPVC, PEX, and Wirsbo®
  • Rough opening of 4-3/4 Inch diameter x 2-3/8 Inch depth
  • Faceplate of 6-1/8 Inch round
  • Valves feature white handle and stamping
  • Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
  • Available in standard and contractor packs
  • Molded-in side support brackets support box to stud bay
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Application:
Residential
CSA Certified:
CSA B125.1
Depth:
2-3/8 in
Diameter:
6-1/8 in
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
Yes