3/8 in. Kitchen Outlet Box
MultiBox™ 3/8 in. Kitchen Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
- Forged-brass valves are lead free; comply with NSF 61-G requirements
- Outlet box for kitchen appliances; includes 3 pre-installed valves (including 1 with hammer arrester)
- Standard and deep faceplates include cable tie bosses to secure drain hose
- All faceplates fit up to two sheets of 5/8 Inch drywall
- MultiBox dishwasher/commercial ice maker boxes can be inverted to utilize the 2 Inch drain
- Faceplate measures 6-1/2 inches wide by 6-7/8 inches high
- Extra-large faceplate with break lines for a custom fit to cabinetry; provides extra 1 inch of coverage for potential rough cuts
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Kitchen
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-05
- Collection:
- MultiBox™
- Depth:
- 9 in
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Outlet Type:
- Compression
- Supply Box Connection Type:
- F1960 Wirsbo
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 7 in