3-53/100 x 11 x 7 in. Washing Machine Sweat Supply Box
MultiBox™ 3-53/100 x 11 x 7 in. Washing Machine Sweat Supply Box
Frequently Purchased Together
Product Details
- Integrated mounting flanges for easy installation
- Top and bottom stabilizer-bar slots and nail slots for optional extra support
- Washing machine outlet box and auxiliary drain box with 2 pre-installed valves, 9 valve knockouts, and 2 drain knockouts
- All faceplates fit up to two sheets of 5/8 Inch drywall
- Faceplates fit all MultiBox outlet boxes and include built-in cable tie bosses to secure the drain hose; measure 6-1/2 inches wide by 6-7/8 inches high
- Durable forged-brass valves with anti-rotational design and hammer arresters
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- Box Material:
- Plastic
- CSA Certified:
- CSA B125.1 2005
- Collection:
- MultiBox™
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 7 in
- Length:
- 3-53/100 in
- NSF Certified:
- No
- Overall Box Size:
- 3-53/100 in x 11 in x 7 in
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Size:
- 1/2 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 2 lb
- Width:
- 11 in