Washing Machine F1807 Box Valve
Washing Machine F1807 Box Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated hammer arrester absorbs pressure to keep pipes from banging
- Compatible with Guy Gray products
- Brass valve for washing machine outlet boxes
- Complies with ASSE 10:10; Complies with ASME A112.18.1
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Residential
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Box Valve
- Supply Box Connection Type:
- F1807
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes