Washing Machine F1960 Supply Box
Washing Machine F1960 Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured, snap-on frame accommodates up to 1 Inch drywall for a clean finish
- Center drain Econo Box and DU-All™ faceplates are interchangeable
- Box can be inverted for top-mount valves and center drain option
- Rough opening of 8-1/4 Inch width x 3-3/4 Inch depth x 6-1/8 Inch height
- Oversized KOs will not fall down drain
- Brass hammer arrester valves installed
- Raised EZ-out test caps allow for easy removal
- One-piece construction with raised drip guard contains potential leaks down the drain
- Extended mounting flange provided
- Faceplate dimension of 10-3/16 Inch width x 8-13/16 Inch height
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Washing Machines
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6-1/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Supply Box Connection Type:
- F1960
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Width:
- 11 in